Select Country and Language Europe, Middle East & Africa / English
Change Country
0267-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0267-004 | 291 1U 19 in. Rack Unit with Three Expansions Slots, Compatible with All Blade Video Servers. Universal Built-in Power Supply. One 10/100/1000BASE-T Output

  • Manufacturer # 0267-004 | 291 1U RACK
  • Anixter #341549
Environment Type: INDOOR
Mounting Type: RACK
Description

AXIS 291 1U Video Server Rack is a high-density rack designed to migrate 4 to 12 analog cameras into high performance, IP-based, digital solutions.

Must be a reseller to purchase this product

Features
  • High density with up to 12 channels and one Ethernet port
  • 1U 19 industry standard rack
  • 3 expansion slots for video server blades
  • Built-in universal power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items