Select Country and Language Europe, Middle East & Africa / English
Change Country
0268-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0268-002 | 216FD-V Series Discreet PTZ Network Dome Camera, 640 X 480, 2.8 - 10 mm Vari-focal Lens, 30 fps, PoE, 1/4 Progressive scan RGB CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EMEA Version

  • Manufacturer # 0268-002
  • Anixter #339624
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
Lens Type: FIXED 12.5 MILLIMETER
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Vari-focal DC-iris lens. 1/4" high-quality progressive scan CMOS sensor. Fixed dome with vandal-resistant and compact indoor casing. Up to VGA 640x480 resolution at 30 frames per second. Simultaneous Motion JPEG and MPEG-4. Video Motion Detection and I/O for alarm/event handling. Two-way audio AAC/G.711 with built-in microphone. Power over Ethernet. Includes power supply.

Features
  • Compact design
  • Two-way audio support
  • Simultaneous motion JPEG and MPEG-4
  • Vandal-resistant casing
  • High-performance camera
  • Easy installation
  • Power over Ethernet
  • Superior image quality with progressive scan
  • 30 frames per sec in VGA rion (640x480 pixels)
  • Multi-window motion detection with alarm image buffering
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Internet Protocol version 6 (IPv6) in adition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Image settings - compression, color, brightness, sharpness, white balance, exposure control, rotation, fine tuning of behavior at low light text and image overlay privacy mask
  • Video streaming - simultaneous MPEG-4 and motion JPEG controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Audio streaming - two-way, half-duplex
  • Intelligent video - video motion detection, active tampering alarm, audio detection
  • Included accessories - power supply, mounting and connector kits, installation guide, CD with installation tools, recording software and user's manual, windows decoder 1-user license
  • Connectors - RJ45 10BASE-T/100BASE-TX PoE, DC jack terminal block for 1 alarm input and 1 output 3.5 mm mic/line in, 3.5 mm line out
Specifications
  • Discreet Network Dome Camera
  • Sensor Type: 1/4 Progressive Scan RGB CMOS
  • Lens: 2.8 - 10 mm, Vari-focal, F1.3, DC-Iris
  • View Angle: 20 to 73 Degree Horizontal
  • Picture Resolution: 160 X 120 To 640 X 480
  • Electronic Shutter: 1/15000 to 1/4 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: Up To 30 fps In VGA; Motion JPEG: Up To 30 fps In VGA
  • Input/Output: Built-In Microphone, External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: AAC LC 8 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 1 Lux, F1.3
  • Rotation Angle: Pan 360 Degree, Tilt 170 Degree, Rotation 340 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 8 MB Flash
  • Power Source: 4.9 - 5.1 Volt DC Max 3.6 Watt; Power Over Ethernet IEEE 802.3af Class 1
  • Dimensions: 5.7 Inch Dia x 3.7 Inch Height
  • Weight: 580 g (1.28 lb)
  • Operation Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Environmental Conditions: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items