Select Country and Language Europe, Middle East & Africa / English
Change Country
0269-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0269-041 | 211M Series Fixed Network Box Camera, 1.3 MP, 1280 X 1024, 3.0 - 8.0 mm Lens, 12 fps, PoE, 1/3 Progressive Scan RGB CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0269-041
  • Anixter #387277
Environment: OUTDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Bundle with 1 unit of AXIS 211M and AXIS T92A00 Housing (5015-001 )aluminum outdoor housing. Including wall mount (0217-031).NOT FOR USA

Features
  • Delivers crisp and clear images, perfect for identifying people and objects
  • Progressive scan technology provides full resolution images of moving objects with no distortion
  • Simultaneous MPEG-4 and motion JPEG video streams in full megapixel resolution allow for optimization both in image quality and bandwidth efficiency
  • Power over Ethernet (IEEE 802.3af) supplies power to the camera via the network, which eliminates the need for power cables and reduces installation costs
  • The two-way audio support allows remote users to listen in on an area and communicate with visitors or intruders
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Superior image quality with progressive scan
  • 20 MB pre- and post alarm video buffer
Specifications
  • Network Camera
  • Sensor Type: 1/3 Progressive Scan RGB CMOS
  • Sensor Size: 8.467 mm
  • Pixel: 1.3 Megapixel
  • Lens: 3.0 - 8.0 mm, F1.0, DC-Iris, CS Mount
  • View Angle: 37 to 93 Degree Horizontal
  • Picture Resolution: 160 X 90 To 1280 X 1024
  • Electronic Shutter: 1/15000 to 1/4 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG: 8 fps At 1280 x 1024, 13 fps At 1024 x 768, 20 fps In 800 x 600 mode; Motion JPEG: 12 fps At 1280 x 1024, 20 fps At 1024 x 768, 30 fps In 800 x 600 Mode
  • Input/Output: Built-In Microphone, External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: AAC LC 8 kHz 32 kbps, G.711 PCM 64 kbps, G.726 ADPCM 32 or 24 kbps
  • Minimum Illumination/Sensitivity: 1 Lux, F1.0
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 64 MB, 8 MB Flash
  • Power Source: 7 - 20 Volt DC
  • Power Consumption: Maximum 5 Watt DC
  • Weight: 244 g
  • Operating Temperature: 0 to 45 deg C (32 to 113 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items