Select Country and Language Europe, Middle East & Africa / English
Change Country
0270-032 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0270-032 | 211W Series Fixed Network Box Camera, 640 X 480, 3.0 - 8.0 mm Vari-focal Lens, 30 fps, PoE, 1/4 Progressive Scan RGB VGA CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0270-032
  • Anixter #354726
Environment: OUTDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Bundle with 1 unit of AXIS 211W and Verso outdoor housing (0217-001). Including wall mount (0217-031) and power supply (0217-011) and antenna (same as in 5500-311). ($ price only for South America) NOT FOR USA

Features
  • With progressive scan and 30 fps in VGA resolution, offers the high image quality customers have come to expect from Axis products
  • Simultaneous MPEG-4 and motion JPEG video streams allow for optimization of both image quality and bandwidth efficiency
  • For optimal installation flexibility, AXIS 211W offers either a wireless IEEE 802.11g/b connection to the network or a wired Ethernet connection supporting Power over Ethernet
  • The camera only needs one outlet either power or network
  • Includes enterprise and personal Wi-Fi protected access (WPA/WPA2) for secure wireless communication, and HTTPS encryption as well as IEEE 802.1X access control for both wireless and wired connection to the network
  • Network security using WEP, WPA/WPA2-PSK, WPA/WPA2-Enterprise, multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Including outdoor antenna and housing, is the perfect choice for outdoor installations where power but no network connection is available
Specifications
  • Network Camera
  • Sensor Type: 1/4 Progressive Scan RGB CMOS VGA
  • Lens: 3.0 - 8.0 mm, F1.0, DC-Iris, CS Mount, Vari-focal
  • View Angle: 27 to 67 Degree Horizontal
  • Picture Resolution: 640 X 480 To 160 X 120
  • Electronic Shutter: 1/15000 to 1/4 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30 fps For MPEG-4 And Motion JPEG
  • Input/Output: Built-In Microphone, External Microphone Input Or Line Input, Line Output
  • Audio Compression Format: G.711 PCM 8 kHz, G.726 ADPCM, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 0.75 Lux, F1.0
  • Wireless / WiFi: Wireless, IEEE 802.11g/b
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, WPA-/WPA2-PSK, WPA-/WPA2-Enterprise, EAP-TLS, EAP-PEAP/MSCHAPv2, WEP
  • Local Memory: 64 MB, 8 MB Flash
  • Power Source: 7 - 20 Volt DC
  • Power Consumption: Maximum 5 Watt DC
  • Weight: 240 g
  • Operating Temperature: 0 to 45 deg C (32 to 113 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items