Select Country and Language Europe, Middle East & Africa / English
Change Country
0273-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0273-002 | 215 Series PTZ Network Dome Camera With Auto-Flip, 704 X 576, 3.8 - 46 mm Auto-Focus Lens, Up To 30/25 fps, Day/Night, 1/4 Interlaced CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EMEA Version

  • Manufacturer # 0273-002
  • Anixter #351616
Compression Type: MPEG4
Environment: INDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Compact Pan/tilt/zoom (12x) camera including auto-iris, automatic Day/Night, and auto-focus zoom lens. Up to 4CIF resolution at 25/30 fps frame rate. Simultaneous MPEG-4 and Motion JPEG. I/O connections for alarm/event handling. Two-way, full duplex au dio. Includes power supply, mounting kit for hard and drop ceiling and transparent cover smoked and clear.

Features
  • Pan, tilt and zoom control over IP network
  • 360 degree pan with auto-flip
  • 48x total zoom, 12x optical and 4x digital
  • Day/Night function with removable IR filter
  • Two-way audio, including audio detection alarm
  • Reliable, discreet surveillance verview as well as detailed inspections
  • High-resolution camera with 704x480 pixels NTSC, 704x576 PAL
  • Simultaneous MPEG-4 and motion JPEG
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Applicaion Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 20 preset positions, auto-flip, E-flip, 12x optical, 4x digital zoom, control queue, image fre eze, sequence mode, support windows compatible joysticks, designed for operator control
  • Image settings - compression, color, brightness, sharpness, white balance, exposure control, backlight compensation, Day/Night Rotation Degree, 180 Degree aspect ratio correction text and image overlay de-interlace (4CIF resolution)
  • Audio streaming - two-way, full or half duplex
  • Intelligent video - video motion detection, audio detection; Alarm triggers - intelligent video and external input
  • Alarm events- file upload via FTP, HTTP and email notification via email, HTTP and TCP external output activation
  • Video buffer - 9 MB pre-and post alarm
Specifications
  • Network Dome Camera With Auto-Flip
  • Sensor Type: 1/4 Interlaced CCD
  • Lens: 3.8 - 46 mm, F1.6 - F2.7, Auto-Focus
  • View Angle: 4.4 to 51.6 Degree Horizontal
  • Picture Resolution: 704 X 480 To 176 X 120 NTSC; 704 X 576 To 176 X 144 PAL
  • Electronic Shutter: 1/50000 to 4/3 Sec NTSC; 1/50000 to 8/5 Sec PAL
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: Up To 30/25 (NTSC/PAL) In 2CIF/CIF/QCIF; MPEG-4: Up To 26/22 (NTSC/PAL) in 4CIF/2CIFExp; Motion JPEG: Up To 30/25 (NTSC/PAL)
  • Input/Output: External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: G.711 PCM 8 kHz 64 kbps, G.726 ADPCM 8 kHz 32 Or 24 kbps
  • Minimum Illumination/Sensitivity: 1 Lux at 30 IRE, F1.6 (Color); 0.3 Lux at 30 IRE, F1.6 (Black/White)
  • Day/Night Mode: Yes
  • Rotation Angle: Pan/Tilt +/-170 Degree/180 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB RAM, 8 MB Flash
  • Power Source: 12 Volt DC 5%; 60 Hz (NTSC); 50 Hz (PAL)
  • Power Consumption: Maximum 14.5 Watt
  • Dimensions: 6.4 Inch Dia x 5.2 Inch Height
  • Weight: 730 g (1.6 lb) Including Hard Ceiling Cover; 1260 g (2.8 lb) Including Drop Ceiling Mounting Bracket And Cover
  • Operating Temperature: 0 to 45 deg C (32 to 113 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items