Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0277-003 | 243Q Blade Video Server, 12-Channel

  • Manufacturer # 0277-003
  • Anixter #430343
  • Four-channel blade video server - one IP address for each analog camera
  • Full frame rate in MPEG-4/motion JPEG on all channels
  • Video motion detection and pre/post-alarm buffer
  • Support for PTZ and dome cameras
  • Full frame rate in MPEG-4/motion JPEG in all resolutions
  • High-density video encoder rack solution
  • Powerful event management
  • Advanced network security
  • Simultaneous motion JPEG and MPEG-4 streams in resolutions up to 704x576
  • De-interlace filter which improves image quality in the highest resolution (4CIF)
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Included accessories - installation guide, CD with installation and management tools, software and user's manual, 1 windows decoder user license
  • Full frame rate, high-density video encoder
  • Blade Video Server
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate MPEG-4: Up To 30/25 (NTSC/PAL) Per Channel In All Resolutions
  • Frame Rate Motion JPEG: Up To 30/25 (NTSC/PAL) Per Channel In All Resolutions
  • Veo Streaming: Simultaneous MPEG-4 and Motion JPEG Controllable frame rate and bandwidth VBR/CBR MPEG-4
  • Image settings: Compression, Color Rotation - 90 Degree, 180 Degree, 270 Degree Aspect Ratio Correction Text And Image Overlay, Privacy Mask, Deint erlace Filter
  • Security: Password Protection, IP Address Filtering, HTTPS Encryption, IEEE 802.1X Network Access Control
  • Supported Protocols: IPv4/v6, HTTP, HTTPS, QoS layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Application Programming Interface: Open API For Software Integration, Including VAPIX From Axis Communications Available At
  • Intelligent Video: Video motion detection, active tampering alarm
  • Alarm Triggers: Intelligent Video, External Inputs, Video Loss, On Boot, PTZ Preset
  • Alarm Events: File upload via FTP, HTTP and email Notification via email, HTTP and TCP External output activation
  • Video Buffer: 9 MB pre- and pos-alarm per channel
  • Pan/Tilt/Zoom: Wide Range Of Analog PTZ Cameras Supported, 20 Presets/Camera, Guard Tour, PTZ Control Queue Supports Windows Compatible Joysticks
  • Processors And Memory: 4x ETRAX 100LX, 4x ARTPEC-2, 4x 32 MB RAM, 4x 8 MB Flash
  • ower: Powered From AXIS 291 1U Video Server Rack Or AXIS Q7900 Rack
  • Connectors: 4 Analog Composite Video BNC Input, NTSC/PAL Auto-Sensing RJ45 10BASE-T/100BASE-TX; Terminal Block For 4 Inputs, 4 Outputs and RS-485 Half-Duplex
  • Operating Conditions: 0 to 45 deg C (32 to 113 deg F); Humidity 20-80% RH (Non-Condensing)
  • Dimensions: 5.100 Inch x 10.000 Inch x 1.200 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items