Select Country and Language Europe, Middle East & Africa / English
Change Country
0279-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0279-002 | 216MFD-V Series Vandal-Resistant Casing PTZ Network Dome Camera, 1.3 MP, 1280 X 1024, 2.8 - 10 mm Vari-focal Lens, 12 fps, PoE, 1/3 Progressive Scan RGB CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EMEA Version

  • Manufacturer # 0279-002
  • Anixter #351911
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

1.3 Megapixel 1/3" progressive scan CMOS sensor. Vari-focal DC-iris lens. Fixed dome with vandal-resistant and compact indoor casing. Simultaneous Motion JPEG and MPEG-4 in full megapixel 1280x1024 resolution. 12 frames per second in full resolution, 30 frames per second in partial scan 800x600. Video Motion Detection and I/O for alarm/event handling. Two-way audio AAC/G.711 with built-in microphone. Power over Ethernet. Includes power supply.

Features
  • Fixed domes specifically adapted for discreet video surveillance in exposed indoor environments
  • Simultaneous MPEG-4 and motion JPEG video streams in full megapixel resolution allow for optimization of image quality and bandwidth efficiency
  • Power over Ethernet (IEEE 802.3af) supplies power to the cameras via the network, which eliminates the need for power cables and reduces installation costs
  • Two-way audio support allows remote users to listen in on an area and communicate with visitors or intruders
  • Megapixel resolution
  • Vandal-resistant and compact design
  • Superior image quality with progressive scan
  • Multi-window motion detection with alarm image buffering
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 20 MB pre- and post alarm video buffer
Specifications
  • Vandal-Resistant Casing Network Dome Camera
  • Sensor Type: 1/3 Progressive Scan RGB CMOS
  • Sensor Size: 8.467 mm
  • Pixel: 1.3 Megapixel
  • Lens: 2.8 - 10 mm, Vari-focal, F1.3, DC-Iris
  • View Angle: 27 to 100 Degree Horizontal
  • Picture Resolution: 160 X 90 To 1280 X 1024
  • Electronic Shutter: 1/15000 to 1/4 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 8 fps At 1280 x 1024, 13 fps At 1024 x 768, 20 fps At 800 x 600; Motion JPEG: 12 fps At 1280 x 1024, 20 fps At 1024 x 768, 30 fps At 800 x 600
  • Input/Output: Built-In Microphone, External Microphone Input Or Line Input, Line Level Output
  • Audio Compression Format: AAC LC 8 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 2 Lux, F1.3
  • Rotation Angle: Pan 360 Degree, Tilt 170 Degree, Rotation 340 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Power Source: 4.9 - 5 Volt DC
  • Power Consumption: Maximum 3.8 Watt DC
  • Dimensions: 94 mm x 144 mm x 132 mm
  • Weight: 580 g
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items