Select Country and Language Europe, Middle East & Africa / English
Change Country
0280-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0280-002 | 212 PTZ-V Series Vandal-Resistant Casing PTZ Network Dome Camera, 3.1 MP, 640 X 480, 2.7 mm Fixed Iris Lens, 30 fps, PoE, 1/2 Progressive Scan CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0280-002
  • Anixter #368526
Environment: INDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: MEGAPIXEL
Signal Process: IP
Description

Vandal-resistant version of AXIS 212 PTZ. Pan/tilt/zoom camera without moving parts. 3x zoom. 140 degrees pan and 105 degrees tilt. Up to VGA resolution at 30 fps frame rate. Simultaneous MPEG-4 and Motion JPEG. I/O for alarm/event handling. Two-way Au dio. Includes wall mount kit and power supply.

Features
  • A full 140 degree field of view provides video of the entire monitored area
  • Conventional PTZ cameras can view only one part of the whole video scene at a time
  • Zooming in from full overview to close-up is instant, in one-step clicks; There's no delayed reaction; Pan and tilt functions work in the same way
  • Many cameras cannot deliver an overview with sharp resolution, nor maintain resolution when zooming
  • With their 3x zoom, maintain sharp images at all times
  • Has a vandal-resistant casing that provides effective protection against tampering as no part can be forcibly moved
  • Easy to install with built-in Power over Ethernet and an angled wall mount
  • Simultaneous motion JPEG and MPEG-4 video streams
  • Built-in motion detection and powerful event management
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful VAPIX Application Programming Interface (API) for software integration, including AXIS media control SDK, flash memory for upload of embedded applications
  • 9 MB pre- and post alarm video buffer
Specifications
  • Vandal-Resistant Casing Network Camera
  • Sensor Type: 1/2 Progressive Scan CMOS
  • Sensor Size: 12.700 mm
  • Pixel: 3.1 Megapixel
  • Lens: 2.7 mm, F1.8, Fixed-Iris
  • View Angle: 44 to 140 Degree Horizontal; 35 to 105 Degree Vertical
  • Picture Resolution: 160 X 90 To 640 X 480
  • Electronic Shutter: 1/10000 to 1/5 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: 30 fps For MPEG-4 And Motion JPEG
  • Input/Output: Built-In Microphone, External Microphone Input Or Line Input, Line Level Output
  • Minimum Illumination/Sensitivity: 10 Lux Wide Mode, 20 Lux Tele Mode
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 4.9 - 5.1 Volt DC
  • Power Consumption: Maximum 3.6 Watt DC
  • Dimensions: 78 mm x 144 mm x 132 mm
  • Weight: 660 g
  • Operating Temperature: 5 to 40 deg C (41 to 104 deg F)
  • Mounting: Angled Wall
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items