Select Country and Language Europe, Middle East & Africa / English
Change Country
0281-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0281-021 | 209FD Fixed Dome Network Camera 10 pack

  • Manufacturer # 0281-021
  • Anixter #359720
Environment: INDOOR
Form Factor: BOX
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS 209FD Network Camera, with its compact non-invasive design, features Power over Ethernet, and high-quality progressive scan images for high-performance monitoring.

Features
  • Flat, non-invasive design
  • Progressive scan for sharp images of moving objects
  • Power over Ethernet for easy and reliable installation
  • Quick, easy and flexible mounting
Specifications
  • Fixed Dome VGA Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items