Select Country and Language Europe, Middle East & Africa / English
Change Country
0283-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0283-002 | 209MFD Series Tamper-Resistant Casing PTZ Network Dome Camera, 1.3 MP, 1280 X 1024, 3.6 mm Fixed Iris Lens, 12 fps, PoE, 1/3 Progressive Scan RGB CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EMEA Version

  • Manufacturer # 0283-002
  • Anixter #359722
Environment: INDOOR
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Indoor camera, fixed lens. 1.3 megapixel 1/3" progressive-scan CMOS sensor. Flat, discreet and tamper-resistant casing. Up to 1280x1024 megapixel resolution at 12 frames per second. Simultaneous Motion JPEG and MPEG-4. Video Motion Detection and alarm/event handling. Power over Ethernet incl one-port Midspan.

Features
  • Its a 1.3 MP network camera
  • Progressive scan technology provides full resolution images of moving objects with no distortion perfect for identifying individuals and objects of interest
  • The network cameras are quick and easy to install
  • The direction of the lens can be manually adjusted by tilting and panning, which enables flexible installation
  • Power over Ethernet (IEEE 802.3af) supplies power to the cameras via the network, which eliminates the need for power outlets and reduces installation costs
  • 20 MB pre- and post alarm video buffer
Specifications
  • Tamper-Resistant Casing Network Camera
  • Sensor Type: 1/3 Progressive Scan RGB CMOS
  • Sensor Size: 8.467 mm
  • Pixel: 1.3 Megapixel
  • Lens: 3.6 mm, F1.8, Fixed-Iris
  • View Angle: 74 Degree Horizontal
  • Picture Resolution: 160 X 90 To 1280 X 1024
  • Electronic Shutter: 1/15000 to 1/4 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 8/12 fps; Motion JPEG: 12 fps In Maximum Resolution, Higher Frame Rate In Lower Resolutions
  • Minimum Illumination/Sensitivity: 3 to 10000 Lux
  • Rotation Angle: Pan +/-10 Degree, Tilt 0 to 90 Degree, Rotation +/-10 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 64 MB, 8 MB Flash
  • Weight: 180 g
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items