Select Country and Language Europe, Middle East & Africa / English
Change Country
0284-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0284-002 | M3011 Series Fixed Network Dome Camera, 640 X 480, 3 mm Fixed Iris Lens, 30 fps, PoE, 1/4 Progressive Scan RGB VGA CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, MPEG-4 Part 2 (ISO/IECV 14496-2), EMEA Version

  • Manufacturer # 0284-002
  • Anixter #382756
Compression Type: MPEG4
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Ultra-discreet fixed dome camera for recessed mounting in drop ceilings. Fixed lens. 1/4" progressive scan CMOS sensor. Multiple, individually configurable H.264 and Motion JPEG streams; max VGA 640 x 480 resolution at 30 fps. MPEG-4 Part 2 also supported. Video motion detection. Power over Ethernet only, one-port midspan included.

Features
  • Available in a range of colors
  • The cameras are innovatively designed for quick and easy installation in drop ceilings; Power over Ethernet (IEEE 802.3af)supplies power to the cameras via the network, eliminating the need for power cables and reducing installation costs
  • The cameras use progressive scan, providing full resolution images of moving objects without distortion, at 30 fps
  • Provides crisp and clear images in VGA resolution
  • Multiple H.264 streams, as well as motion JPEG streams, can be provided simultaneously either in full frame rate or individually optimized for different quality needs and bandwidth constraints
  • Supports MPEG-4 part 2 for backward compatibility
  • Intelligent capabilities such as enhanced video motion detection and detection of camera tampering attempts like blocking or spray-painting
  • Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and quality of service
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items