Select Country and Language Europe, Middle East & Africa / English
Change Country
0284-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0284-021 | M3011 Fixed Dome Network Camera 10 pack

  • Manufacturer # 0284-021
  • Anixter #382756-10PK
Compression Type: MPEG4
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS M3011 in 10-pack. Cannot be sold separately as single packs. NO Midspans. AXIS M3011 Fixed Dome Network Camera 10 - pack is an ultra-compact fixed dome for recessed, drop ceiling mount, delivering multiple, individually configurable H.264, Motion JPEG and MPEG-4 Part 2 streams.

Features
  • Ultra-discreet fixed dome design
  • Progressive scan
  • Multiple H.264 streams
  • Easy installation
  • Power over Ethernet
Specifications
  • Fixed Dome Network Camera
  • Body Construction: Metal Camera Module Holder, Plastic Camera Module Casing, Plastic Transparent Cover And White Cover Ring
  • Sensor Type: 1/4 Progressive Scan RGB CMOS VGA
  • Lens: 3.0 mm, F2.0, Fixed-Iris
  • View Angle: 66 Degree Horizontal
  • Picture Resolution: 640 X 480 To 160 X 120
  • Electronic Shutter: 1/5000 to 1/4 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), Motion JPEG, MPEG-4 Part 2 (ISO/IECV 14496-2)
  • Frame Rate: 30 fps, MPEG-4 Part 2: 30 fps
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 64 MB, 32 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 1
  • Dimensions: 92 mm Dia x 105 mm Height
  • Weight: 260 g
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX and AXIS Camera Application Platform AXIS Video Hosting System (AVHS) With One-Click Camera Connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items