Select Country and Language Europe, Middle East & Africa / English
Change Country
0285-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0285-003 | M3014 Series PTZ Network Dome Camera, 1 MP, 1280 X 800, 2.8 mm Fixed Iris Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, UK Version

  • Manufacturer # 0285-003
  • Anixter #395963
Compression Type: MPEG4
Environment: INDOOR
PoE: NO
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

Ultra-discreet fixed dome camera for recessed mounting in drop ceilings. Fixed lens, progressive scan CMOS sensor. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at 30 fps. Video motion detection. Power over Ethernet, one-port midspan included.

Features
  • Available in a range of colors
  • The cameras are innovatively designed for quick and easy installation in drop ceilings; Power over Ethernet (IEEE 802.3af)supplies power to the cameras via the network, eliminating the need for power cables and reducing installation costs
  • The cameras use progressive scan, providing full resolution images of moving objects without distortion, at 30 fps
  • Delivers high-quality HDTV 720p or 1 megapixel video, perfect for critical areas such as entrances or checkouts that need to be monitored in greater detail
  • Multiple H.264 streams, as well as motion JPEG streams, can be provided simultaneously either in full frame rate or individually optimized for different quality needs and bandwidth constraints
  • Digital PTZ, preset positions, guard tour
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items