Select Country and Language Europe, Middle East & Africa / English
Change Country
0286-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0286-031 | 209MFD-R Series PTZ Network Dome Camera, 1.3 MP, 1280 X 1024, 3.6 mm Fixed Iris Lens, 12 fps, PoE, 1/3 Progressive Scan RGB CMOS Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, PK50

  • Manufacturer # 0286-031
  • Anixter #370228-50PK-SL
Environment: INDOOR
PoE: YES
Position Type: FIXED
Signal Process: IP
Features
  • Palm-sized, discreet network cameras specifically designed for mass transit vehicles; The flat, tamper-resistant casing makes them ideal for installation in, for example, buses or trains
  • Progressive scan technology provides full resolution images of moving objects with no distortion
  • Its a 1.3 MP network camera
  • The rugged design is adapted for handling the vibrations, humidity, dust and temperature fluctuations typical for mass transit vehicles
  • Feature intelligent capabilities such as the active tampering alarm, which offers effective casing protection by sending an alarm when tampering attempts such as blocking or spray painting are detected
  • Power over Ethernet (IEEE 802.3af) supplies power to the cameras via the network, eliminating the need for power cables and reducing installation costs
  • Flat design, progressive scan
  • Vibration, humidity and dust resistant
  • Active tampering alarm
  • Superior image quality with progressive scan
  • Simultaneous motion JPEG and MPEG-4
  • Network security using multiple user access levels with password protection, IP address filtering and HTTPS encryption
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Features a tampering alarm, an intelligent feature incorporated in the camera, further strengthening the benefits of digital IP-based video, the tampering alarm detects if the camera is moved, obscured, covered or spray-painted
  • 20 MB pre- and post alarm video buffer
Specifications
  • Network Camera
  • Body Construction: IP66-Rated, Rugged Casing
  • Sensor Type: 1/3 Progressive Scan RGB CMOS
  • Sensor Size: 8.467 mm
  • Pixel: 1.3 Megapixel
  • Lens: 3.6 mm, F1.8, Fixed-Iris
  • View Angle: 74 Degree Horizontal
  • Picture Resolution: 160 X 90 To 1280 X 1024
  • Electronic Shutter: 1/15000 to 1/4 Sec
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 8/12 fps; Motion JPEG: 12 fps In Maximum Resolution, Higher Frame Rate In Lower Resolutions
  • Minimum Illumination/Sensitivity: 3 to 10000 Lux
  • Rotation Angle: Pan +/-10 Degree, Tilt 0 to 90 Degree, Rotation +/-10 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 64 MB, 8 MB Flash
  • Dimensions: 39 mm x 102 mm x 100 mm
  • Weight: 180 g
  • Operating Temperature: -20 to 50 deg C (-4 to 122 deg F)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items