Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0289-001 | Q7406 Video Encoder Blade

  • Manufacturer # 0289-001 | Q7406
  • Anixter #376917
Environment Type: INDOOR

AXIS Q7406 Video Encoder Blade is a 6-channel blade for video encoder rack solutions, enabling large numbers of analog cameras to be integrated into an IP-based, high-density video surveillance system. When AXIS Q7406 blades are used with AXIS Q7900 Rack, up to 84 analog cameras can be supported in one 4U, 19-inch rack.

Must be a reseller to purchase this product.

  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Multiple, individually configurable streams
  • High density with six individual channels
  • Intelligent video capabilities
  • Blade Video Encoder
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), Motion JPEG
  • Resolution: 176x120 to 720x576
  • Frame Rate H.264: 30/25 (NTSC/PAL) fps in All Resolutions
  • Frame Rate Motion JPEG: 30/25 (NTSC/PAL) fps in All Resolutions
  • Video Streaming: Multi-Stream H.264 And Motion JPEG: 3 Simultaneous, Individually Configured Streams In Max. Resolution At 30/25 fps; More Streams If Identical Or Limited In Frame Rate/Resolution Controllable Frame Rate And Bandwidth VBR/CBR H.264
  • Image Settings: Compression, Color, Brightness, Contrast Rotation - 90 Degree, 180 Degree, 270 Degree Aspect Ratio Correction Mirroring Of Images Text And Image Overlay Privacy Mask Enhanced Deinterlace Filter
  • Pan/Tilt/Zoom: Wide Range Of Analog PTZ Cameras Supported 100 Presets/Camera, Gaurd Tour, PTZ Control Queue Supports Windows Compatible Joysticks
  • Security: Password Protection, IP Address Filtering, HTTPS Encryption, IEEE 802.1X Network Access Control, Digest Authentication, User Access Log
  • Supported Protocols: IPv4/v6, HTTP, HTTPS, QoS layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Application Programming Interface: Open API For Software Integration, Including VAPIX From Axis Communications Available At AXIS Camera Application Platform From Axis Communications; Specifications Available At Includes The ONVIF Specification Available At Support For AXIS Video Hosting System (AVHS) With One-Click Camera Connection
  • Intelligent Video: Video Motion Detection, Active Tampering Alarm Support For AXIS Camera Application Platform Enabling Installation of Additional Applications
  • Alarm Triggers: Intelligent video, external inputs, video loss
  • Alarm Events: File Upload Via FTP, HTTP And Email Notification Via Email, HTTP And TCP PTZ Preset External Output Activation
  • Video Buffer: 64 MB Pre- And Post-Alarm
  • Processors And Memory: 6x ARTPEC-3, 6x 128 MB RAM, 6x 128 MB Flash
  • Power Supply: 12 Volt DC, Maximum 15.4 Watt
  • Connectors: 6 Analog Composite Video BNC Input, NTSC/PAL Auto-Sensing 1000BaseT Ethernet Terminal Block For Upto 12 Configurable External Inputs/Outputs and Upto 6 RS-485 Half-Duplex, Depending on the Rack
  • Operating Conditions: 0 to 45 deg C (32 to 113 deg F); Humidity 20-80% RH (Non-Condensing)
  • Dimensions: 1000 Inch x 5.100 Inch x 1.200 Inch (255 mm x 129 mm x 30 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items