Select Country and Language Europe, Middle East & Africa / English
Change Country
0290-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0290-021 | P3301 Fixed Dome Network Camera in 10-pack. Cannot be Sold Separately as Single Packs. No Power Supplies. Wall Screws and Plugs Removed

  • Manufacturer # 0290-021 | P3301 10PK
  • Anixter #381066
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

AXIS P3301 in 10-pack. Cannot be sold separately as single packs. No power supplies. AXIS P3301 Fixed Dome Network Camera 10 - pack offers compact indoor video surveillance with superior image quality, multi-streaming H.264, Motion JPEG, two-way audio and Power over Ethernet.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Superior image quality
  • Multiple H.264 streams
  • Unobtrusive and compact design
  • Intelligent video capabilities
  • Power over Ethernet
  • Advanced security and network management
Specifications
  • Network Camera Without Power Supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items