0291-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0291-003 | Q7404 4-Channel Video Encoder, Panel Mount, UK Version

  • Manufacturer # 0291-003
  • Anixter #400503
Environment Type: INDOOR
Recorder Type: DIGITAL
Description

Four-channel video encoder. Multiple, induvidually configurable H.264 and Motion JPEG streams per channel;max. D1 resolution at 30/25 (NTSC/PAL) fps. Video motion detection. Active tampering alarm. Two-way audio and audio detection on one channel. PTZ support. Includes power supply.

Features
  • Superb video quality
  • Multiple H.264 streams per channel
  • Full frame rate in all resolutions
  • Intelligent video capabilities
  • Two-way audio support
  • High performance, four-channel solution
  • Reduced bandwidth and storage needs
  • Wide range of analog PTZ cameras supported
  • Intelligent capabilities such as enhanced video motion detection, active tampering alarm and audio detection
  • Two configurable inputs/outputs per channel for connections to external devices such as sensors and relays, enabling the system to receive and respond to alarms
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis Communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items