0291-003 - AXIS COMMUNICATIONS - Video | Anixter
0291-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0291-003 | Video Encoder, 4-Channel, H.264, MPEG4/MJPEG, 30/25 FPS Resolution, BNC Connector, 4x128 MB RAM/Flash, 8 to 20 Volt DC, 16.1 Watt, Metal Casing, Wall Mount

  • Manufacturer # 0291-003
  • Anixter #400503
Environment Type: INDOOR
Description

Four-channel video encoder. Multiple, induvidually configurable H.264 and Motion JPEG streams per channel;max. D1 resolution at 30/25 (NTSC/PAL) fps. Video motion detection. Active tampering alarm. Two-way audio and audio detection on one channel. PTZ support. Includes power supply.

Features
  • Easy Installation with Remote Focus and Zoom
  • Multiple H.264 Streams
  • Day/Night Functionality
  • Power Over Ethernet
  • Compact and Discreet Design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items