Select Country and Language Europe, Middle East & Africa / English
Change Country
0293-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0293-002 | P1311 Series Fixed Network Box Camera, 640 X 480, 4 mm Fixed Iris Lens, 30 fps, PoE, 1/4 Progressive Scan RGB VGA CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, MPEG-4 Part 2 (ISO/IEC 14496-2)

  • Manufacturer # 0293-002
  • Anixter #382751
Compression Type: H.264
Environment: INDOOR
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Fixed, CS-mount lens, 1/4" progressive scan CMOS sensor. Multiple, individually configurable H.264 and Motion JPEG streams; max VGA 640 x 480 resolution at 30 fps. MPEG-4 Part 2 also supported. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local video storage. Power over Ethernet. Includes power supply.

Features
  • Provides crisp and clear images of both illuminated and low-light environments and is the perfect choice where a clearly visible camera is preferred for deterrence in environments such as schools, retail stores, banks and other office buildings
  • Multiple H.264 and motion JPEG streams can be provided either in full frame rate or individually optimized for different quality needs and bandwidth constraints
  • Supports MPEG-4 part 2 for backward compatibility
  • Includes intelligent capabilities such as video motion detection, audio detection and alarm notification at tampering attempts such as blocking or spray-painting the camera
  • Two-way audio support allows remote users to listen in on an area and communicate with visitors or intruders
  • Powerful event management ensures efficient use of the cameras in a video surveillance system
  • Offers an SD/SDHC memory card slot for optional local video storage in addition to the integrated pre/post-alarm buffering
  • Power over Ethernet (IEEE 802.3af) supplies power to the camera via the network, eliminating the need for power cables and reducing installation costs
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and quality of service
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items