Select Country and Language Europe, Middle East & Africa / English
Change Country
0293-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0293-021 | P1311 Network Camera 10 pack

  • Manufacturer # 0293-021
  • Anixter #382751-10PK
Compression Type: H.264
Environment: INDOOR
Lens Type: VARIABLE
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P1311 in 10-pack. Cannot be sold separately as single packs. No power supplies. AXIS P1311 Network Camera 10-pack delivers high-performance video surveillance with superior image quality. Multiple H.264 and Motion JPEG streams can be provided in full frame rate or individually optimized for bandwidth and storage efficiency. MPEG-4 Part 2 also supported. Includes two-way audio, Power over Ethernet and slot for SD/SDHC card.

Features
  • Multiple H.264 and Motion JPEG video streams
  • Power over Ethernet
  • Local storage
  • Two-way audio
Specifications
  • Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items