Select Country and Language Europe, Middle East & Africa / English
Change Country
0294-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0294-001 | 209FD-R M12 RUGGED CAMERA RUGD DOME, MOBILE APPS, NO MIDSPAN, M12 CONNECT

  • Manufacturer # 0294-001 | 209FD-R M12
  • Anixter #373608
Compression Type: MJPEG
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

Fixed dome camera with rugged design, adapted for for mobile video surveillance. Fixed lens. 1/4" high-quality progressive-scan CMOS sensor. Flat, discreet and tamper-resistant casing. Up to VGA 640x480 resolution at 30 frames per second. Simultaneous Motion JPEG and MPEG-4. Video Motion Detection and alarm/event handling. Power over Ethernet only. Rugged M12 network connector. NO Midspan

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacnt.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items