Select Country and Language Europe, Middle East & Africa / English
Change Country
0298-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0298-001 | 1-Channel Video Encoder. Dual Streaming in H.264 and Motion JPEG; Max. D1 at 30/25 fps. Video Motion Detection. Power over Ethernet (IEEE 802.3af) Only. No Midspan

  • Manufacturer # 0298-001 | M7001
  • Anixter #386513
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

The one-channel AXIS M7001 Video Encoder enables H.264 and Motion JPEG streaming at full frame rate, with video motion detection and Power over Ethernet support.

Must be a reseller to purchase this product

This part has been discontinued by the supier.

Features
  • Compact and cost-effective
  • Full frame rate in all resolutions
  • Simultaneous H.264 and Motion JPEG
  • PTZ support
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items