Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0298-021 | M7001 Video Encoder 10-pack

  • Manufacturer # 0298-021
  • Anixter #386513-10PK
Capacity: 1 CHANNEL
Environment Type: INDOOR

AXIS M7001 in 10-pack/bulk. Cannot be sold separately as single packs. NO midspans The one-channel AXIS M7001 Video Encoder enables H.264 and Motion JPEG streaming at full frame rate, with video motion detection and Power over Ethernet support.

  • Compact and cost-effective
  • Full frame rate in all resolutions
  • Simultaneous H.264 and Motion JPEG
  • PTZ support
  • Power over Ethernet
  • Video Encoder
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), Motion JPEG
  • Resolution: NTSC: 720 X 480 to 176 X 120, PAL: 720 X 576 to 176 X 144
  • Frame Rate: H.264: 30/25 (NTSC/PAL) fps In All Resolutions; Motion JPEG: 30/25 (NTSC/PAL) fps In All Resolutions
  • Video Streaming: Two Simultaneous Streams, One In H.264 And One In Motion JPEG, In All Resolutions Controllable Frame Rate And Bandwidth VBR/CBR H.264
  • Image Settings: Compression, Color, Brightness, Contrast, Saturation, Rotation, Aspect Ratio Correction, Mirroring Of Images, Text Overlay, Privacy Mask, Deinterlace Filter
  • Pan/Tilt/Zoom: Wide Range Of Analog PTZ Cameras Supported (Drivers Available For Download At 20 Presets, Gaurd Tour, PTZ Control Queue Supports Windows Compatible Joysticks
  • Security: Password Protection, IP Address Filtering, HTTPS Encryption, Digest Authentication, User Access Log
  • Supported Protocols: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Application Programming Interface: Open API For Software Integration, Including VAPIX
  • Intelligent Video: Video motion detection
  • Event Actions: File Upload - FTP, HTTP And Email Notification - Email, HTTP And TCP Pre- And Post-Alarm Video Buffering PTZ Preset
  • Casing: Standalone or Wall Mount
  • Memory: 64 MB RAM, 128 MB Flash
  • Power: Power Over Ethernet IEEE 802.3af Class 2
  • Connectors: Analog Composite Video BNC Input, NTSC/PAL Auto-Sensing RJ45 10BaseT/100BaseTX PoE 2.5 mm (0.1 Inch) Analog Composite Video Tele Plug Input RS422/RS485
  • Operating Conditions: 0 to 50 deg C (32 to 122 deg F); Humidity 20-80% RH (Non-Condensing)
  • Video Management Software: AXIS Camera Station And Video Management Software From Axis Application Development Partners (Not Included)
  • Dimensions: 4.000 Inch x 1.500 Inch x 1.200 Inch (101 mm x 37.4 mm x 30.1 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items