Select Country and Language Europe, Middle East & Africa / English
Change Country
0298-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0298-031 | M7001 COVERT SURVEILLANCE KIT 1-CH ENCODER WITH SMALL IP66 COVERT CAMERA

  • Manufacturer # 0298-031 | M7001 COVERTKIT
  • Anixter #387051
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

The one-channel AXIS M7001 Video Encoder enables H.264 and Motion JPEG streaming at full frame rate, with video motion detection and Power over Ethernet support. 1-channel video encoder together with a small IP66 covert camera. Dual streaming in H.264 and Motion JPEG; max. D1 resolution at 30/25 fps. Video motion detection. Power over Ethernet (IEEE 802.3af) only with power out for the covert camera. NO midspan

Must be a reseller to purchase this product

This part has been discontinued by the sulier.

Features
  • Compact and cost-effective
  • Full frame rate in all resolutions
  • Simultaneous H.264 and Motion JPEG
  • PTZ support
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items