Select Country and Language Europe, Middle East & Africa / English
Change Country
0300-042 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0300-042 | M1031-W Series Smallest And Smartest Network Box Camera, 640 X 480, 4.4 mm, Fixed Iris, Fixed Focus Lens, 30 fps, PoE, 1/4 Progressive Scan RGB CMOS Sensor, Video: H.264 Baseline (MPEG-4 Part 10/AVC), MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG, EUR Version

  • Manufacturer # 0300-042
  • Anixter #390054
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: COLOR 640X480
Signal Process: IP
Description

Bundle with 4 units of AXIS M1031-W and a 4-camera base license of AXIS Camera Station video management software for monitoring, recording, playback and event management. Kits can be scaled and combined to build a truly effective and reliable surveillance solution for any system size up to 50 cameras. To meet any specific need additional cameras and AXIS Camera Station upgrade licenses can be ordered separately.

Features
  • Multiple H.264, Motion JPEG and MPEG-4 video streams
  • PIR sensor and illumination LED
  • Microphone and speaker
  • Wireless connectivity
  • Easy and flexible installation
  • Small and functional camera design
  • Intruder alarm functions
  • High-performance compression and streaming capabilities
  • Product comparison awards
  • Two-way audio communication, including built-in microphone and speaker
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and quality of service
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis Communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items