Select Country and Language Europe, Middle East & Africa / English
Change Country
0301-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0301-002 | M1011-W Series Fixed Network Box Camera, 640 X 480, 4.4 mm, Fixed Iris, Fixed Focus Lens, 30 fps, PoE, 1/4 Progressive Scan RGB VGA CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, MPEG-4 Part 2 (ISO/IEC 14496-2)

  • Manufacturer # 0301-002
  • Anixter #384709
Compression Type: H.264
Environment: INDOOR
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: COLOR 640X480
Signal Process: IP
Description

Small-sized indoor network camera. Fixed lens. 1/4" progressive scan CMOS sensor. Connects over wireless LAN (IEEE 802.11g) or wired Ethernet. Multiple, individually configurable H.264, Motion JPEG and MPEG-4 Part 2 streams; max VGA 640 x 480 resolution at 30 fps. Video motion detection. Includes stand and clamp for easy mounting, and power supply.

Features
  • With their functional and smart design offer a high quality yet affordable video surveillance solution
  • Using progressive scan technology, the cameras provide VGA images of moving objects without motion blur
  • Multiple H.264 and motion JPEG streams can be provided simultaneously, individually optimized for different quality needs and bandwidth constraints
  • Supports MPEG-4 part 2 for backward compatibility
  • Wired and wireless interface
  • Functional and smart design
  • Easy and flexible installation
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and quality of service
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis Communications
  • 16 MB pre and post alarm video buffer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items