Select Country and Language Europe, Middle East & Africa / English
Change Country
0303-032 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0303-032 | Q1755 Series Network Box Camera With Zoom and Autofocus, 2.0 MP, HDTV 1080i 1920 X 1080, HDTV 720p 1280 X 720, NTSC/PAL, 5.1 - 51 mm Auto-Focus Lens, 25/30 fps, PoE, Day/Night, 1/3 Progressive Scan CMOS Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG

  • Manufacturer # 0303-032
  • Anixter #382770
Compression Type: H.264
Environment: INDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

2.0 Megapixel HDTV camera with 10x zoom, auto focus and Day/Night mode. Complying with SMPTE standards for HDTV 1080i and 720P. 25/30 in all resolutions in H.264 or Motion JPEG. Video motion detection and active tampering alarm. Gatekeeper functionalit y. I/O for alarm/event handling. Two-way audio with audio detection alarm. Power over Ethernet. Power supply not included.Includes one-port Midspan.

Features
  • Zoom and auto focus
  • Local storage
  • Power over Ethernet
  • Intelligent video capabilities
  • Fulfills the professional market's demands
  • Compliance with SMPTE standards for HDTV
  • Optional storage and flexible installation
  • GIT security award
  • Built-in support for pan/tilt heads using the Pelco-D protocol
  • Network security using multiple user access levels, IP address filtering, HTTPS encryption, IEEE 802.1X authentication
  • Support for IPv6 in addition to the standard IP protocol version 4
  • Support for Quality of Service (QoS)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Video streaming - multiple, individually configurable streams in H.264 and motion JPEG controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - compression, brightness, sharpness, white balance, exposure control, backlight compensation, rotation - including corridor format, text and image overlay, privacy mask, mirroring of images
  • Network security - password protection, IP address filtering, HTTPSa encryption, IEEE 802.1Xa network access control, digest authentication, user access log
  • Intelligent video - video motion detection, active tampering alarm, audio detection, gatekeeper, AXIS camera application platform enabling installation of additional applications
  • Event triggers - video motion detection, active tampering alarm, audio detection, temperature, external input, AXIS camera application platform
  • Included accessories - installation guide, installation and management software CD, windows decoder 1-user license, mounting and connector kits; AXIS Q1755-E: wall mount bracket, sunshield, cable glands
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items