Select Country and Language Europe, Middle East & Africa / English
Change Country
0304-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0304-001 | Q1755 2MP HDTV Camera with 10x Zoom, Auto Focus and Day/Night Mode. Complying with SMPTE Standards for HDTV 1080i and 720P. 25/30 in Alls in H.264 or Motion JPEG

  • Manufacturer # 0304-001 | Q1755
  • Anixter #384633
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Q1755 Network Camera offers outstanding HDTV performance in compliance with the SMPTE standard. Supports H.264 compression, 10x optical/12x digital zoom, autofocus and Day/Night mode.

Must be a reseller to purchase this product

This part has bn discontinued by the supplier.

Features
  • HDTV image quality
  • Zoom and autofocus
  • Local storage
  • Power over Ethernet
  • Intelligent video capabilities
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items