Select Country and Language Europe, Middle East & Africa / English
Change Country
0305-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0305-001 | 215 PTZ-E Series PTZ Network Dome Camera, 704 X 576, 3.8 - 46 mm Lens, 30/25 fps, Day/Night, 1/4 Interlaced CCD Sensor, Video: MPEG-4 Part 2 (ISO/IEC 14496-2), MJPEG

  • Manufacturer # 0305-001
  • Anixter #384638
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Outdoor, IP66-rated pan/tilt/zoom camera including auto-iris, automatic Day/Night, and autofocus 12x zoom lens. Up to 4CIF resolution at 30/25 fps. Simultaneous MPEG-4 and Motion JPEG. Pre-mounted wall bracket, 5-meter power and Ethernet cables. 100 - 240 V AC power input. Clear dome bubble.

This part is discontinued by supplier with no suggested replacement.

Features
  • Provides IP66-rated protection against dust and water
  • The built-in heaters, fans and a removable sunshield ensure that the camera can be used in varying weather conditions and temperatures ranging from -20 deg C to 40 deg C (-4 deg F to 104 deg F)
  • The compact camera comes with a pre-mounted wall bracket, as well as Ethernet and power cables for quick installation
  • A standard 1.5 Inch NPT adapter is also included for other mounting possibilities, like pendant-mounted on a ceiling
  • Enables advanced, remote pan/tilt/zoom control over IP networks
  • It can pan 360 Degree, thanks to the unique auto-flip functionality that allows the camera to simulate a continuous pan beyond the mechanical stop, thereby enabling an operator to continuously follow an object
  • The camera provides 12x optical and 4x digital zoom for detailed views of a zoomed-in area
  • AXIS 215 PTZ-E has automatic day and night functionality with a removable IR-cut filter, providing color video when there is sufficient light and high quality black and white video in dark conditions
  • The camera supports simultaneous MPEG-4 and Motion JPEG video streams for optimization of both image quality and bandwidth efficiency
  • Control queue, image freeze, sequence mode support windows compatible joysticks, designed for operator control
  • Simultaneous MPEG-4 and motion JPEG
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • 9 MB pre- and post alarm video buffer
Specifications
  • Network Camera
  • Body Construction: IP66-Rated, Rugged Aluminum Casing With Clear Dome Bubble
  • Sensor Type: 1/4 Interlaced CCD
  • Lens: 3.8 - 46 mm
  • View Angle: 4.4 to 51.6 Degree Horizontal
  • Picture Resolution: 704 X 480 To 176 X 120 NTSC; 704 X 576 To 176 X 144 PAL
  • Electronic Shutter: 1/50000 to 4/3 Sec NTSC; 1/50000 to 8/5 Sec PAL
  • Video Compression Format: MPEG-4 Part 2 (ISO/IEC 14496-2), Motion JPEG
  • Frame Rate: MPEG-4: 30/25 (NTSC/PAL) In 2CIF/CIF/QCIF, 26/22 (NTSC/PAL) In 4CIF/2CIFExp; Motion JPEG: 30/25 (NTSC/PAL) In All Resolutions
  • Day/Night Mode: Yes
  • Rotation Angle: Pan +/-170 Degree (360 Degree via Auto-Flip), Tilt 180 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 32 MB, 8 MB Flash
  • Power Source: 100 - 230 Volt AC: 1.1 Amp At 110 Volt AC, 0.6 Amp At 230 Volt AC
  • Weight: 4.8 kg (10.6 lb) Including Cables, Excluding Wall Bracket And Sunshield; 6.1 kg (13.4 lb) Including Cables, Wall Bracket And Sunshield
  • Operating Temperature: -20 to 40 deg C (-4 to 104 deg F)
  • Interface Support: Open API For Software Integration, Including VAPIX From Axis Communications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items