Select Country and Language Europe, Middle East & Africa / English
Change Country
0306-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0306-001 | 215 PTZ-E IP Security Camera

  • Manufacturer # 0306-001 | 215 PTZ-E
  • Anixter #384639
Environment: OUTDOOR
Form Factor: BOX
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Outdoor, IP66-rated pan/tilt/zoom camera including auto-iris, automatic Day/Night, and autofocus 12x zoom lens. Up to 4CIF resolution at 30/25 fps. Simultaneous MPEG-4 and Motion JPEG. Pre-mounted wall bracket, 5-meter power and Ethernet cables. 100 - 240 V AC power input. Clear dome bubble.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • Outdoor-ready pan/tilt/zoom camera
Specifications
  • PTZ IP Security Outdoor Network Camera With NTSC/PAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items