Select Country and Language Europe, Middle East & Africa / English
Change Country
0307-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0307-041 | P3343 12mmFixed Dome Network Camera 10 pack/bulk Clear

  • Manufacturer # 0307-041
  • Anixter #395934-10PK
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P3343 12mm in 10-pack. Cannot be sold separately as single packs. Clear transparent cover only. AXIS P3343 12mm Fixed Dome Network Camera 10 pack/bulk Clear offers superb video quality in SVGA resolution, multiple H.264 and Motion JPEG streams, Da y/Night functionality and remote focus and zoom.

Features
  • Superb video including HDTV quality
  • Easy installation with remote focus and zoom
  • P-Iris control
  • Digital PTZ
  • Multiple H.264 and Motion JPEG video streams
Specifications
  • Tamper-Resistant Polycarbonate Casing Network Camera
  • Body Construction: Polycarbonate Transparent Cover, Aluminum Inner Camera Module With Encapsulated Electronics
  • Sensor Type: 1/4 Progressive Scan RGB CMOS
  • Lens: 3.3 - 12 mm, Vari-focal Remote Zoom and Focus, DC-Iris, IR Corrected
  • View Angle: 54 to 17 Degree Horizontal
  • Picture Resolution: 800 X 600 (SVGA) To 160 X 90
  • Electronic Shutter: 1/25000 to 1/6 Sec
  • Video Compression Format: H.264 Baseline Profile (MPEG-4 Part 10/AVC), Motion JPEG
  • Frame Rate: 30 fps For Both H.264 And Motion JPEG
  • Input/Output: External Microphone Input Or Line Input, Line Level Output, Built-In Microphone (Can be Disabled)
  • Audio Compression Format: AAC LC 8/16 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Day/Night Mode: Yes
  • Rotation Angle: Pan 360 Degree, Tilt 170 Degree, Rotation 340 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 128 MB, 128 MB Flash
  • Memory Card: Built-In SD/SDHC
  • Power Source: Power Over Ethernet IEEE 802.3af, Class 2
  • Weight: 445 g
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Environmental: 10 - 85% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including the ONVIF, AXIS Camera Application Platform From Axis Communications, Support For AXIS Video Hosting System (AVHS) With One-Click Camera Connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items