0309-002 - AXIS COMMUNICATIONS - Network | Anixter
0309-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0309-002 | Network Camera, PTZ Dome, Day/Night, Indoor, H.264/MPEG4/MJPEG, 720 x 576 Resolution, F1.43 to 3.67 Autofocus 3.6 to 104.4 MM Lens, 256 MB RAM, PoE

  • Manufacturer # 0309-002
  • Anixter #418240
Compression Type: H.264
Environment: INDOOR
Form Factor: MINIDOME
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

PTZ camera with 29x optical zoom, D1 resolution (720x480/576) and IP51 classification. H.264 and Motion JPEG, Day & Night, two-way audio, I/O. Includes High PoE midspan, smoked and clear dome covers, and mounting kit for hard and drop ceilings.

Features
  • Reliable Indoor Surveillance
  • Advanced Pan/Tilt/Zoom Capabilities
  • Multi-View Streaming Capabilities
  • Power Over Ethernet for Easy Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items