Select Country and Language Europe, Middle East & Africa / English
Change Country
0309-006 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0309-006 | P5532 Series PTZ Network Dome Camera, 720 X 576, 3.6 - 104.4 mm Auto-Focus Lens, 30/25 fps, PoE, Day/Night, 1/4 ExView HAD Progressive Scan CCD Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, Australian Version

  • Manufacturer # 0309-006
  • Anixter #425009
Compression Type: H.264
Environment: INDOOR
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Features
  • Provides 29x optical and 12x digital zoom with autofocus
  • It can pan 360 degree due to the unique auto-flip functionality, which allows the camera to continuously follow an object
  • The advanced gatekeeper functionality enables the camera to automatically move to a preset position when motion is detected in a predefined area
  • The camera's Day/Night functionality allows high image quality to be maintained even in low light conditions
  • The PTZ camera delivers multiple, individually configurable video streams in H.264 and motion JPEG at full frame rate in all resolutions up to D1 (720x480 in 60 Hz, 720x576 in 50 Hz). H.264 greatly optimizes bandwidth and storage without compromising image quality
  • The camera's IP51 rating ensures reliable operat ion even in dusty and humid indoor conditions
  • Support for high Power over Ethernet also makes installation easy
  • A high PoE midspan is supplied
  • When an optional multi-connector cable is used, AXIS P5532 supports two-way audio, audio detection, for configurable inputs/outputs for external devices and AC/DC power
  • The camera's SD/SDHC slot enables recordings to be stored locally
  • Pan/tilt/zoom functionalities - limited guard tour, control queue, on-screen directional indicator
  • Local storagewith a built-in SD/SDHC memory card slot
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis Communications
  • Spport for AXIS Video Hosting System (AVHS) with one-click camera connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items