0311-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0311-002 | P5532-E Series PTZ Network Dome Camera, 720 X 576, 3.6 - 104.4 mm Auto-Focus Lens, 30/25 fps, PoE, Day/Night, 1/4 ExView HAD Progressive Scan CCD Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, EUR And UK Version

  • Manufacturer # 0311-002
  • Anixter #421821
Compression Type: H.264
Environment: INDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Outdoor ready PTZ camera with 29x optical zoom, D1 resolution (720x576), IP66 and NEMA 4X classification. H.264 and Motion JPEG, Day & Night, WDR, Electronic Imaging Stabilization. Includes High PoE midspan, smoked and clear dome covers. Mounting brack ets are not included.

Features
  • Provides 29x optical and 12x digital zoom with autofocus
  • It can pan 360 degree due to the unique auto-flip functionality, which allows the camera to continuously follow an object
  • The advanced gatekeeper functionality enables the camera to automatically move to a preset position when motion is detected in a predefined area
  • Day and night functionality, progressive scan, 128x wide dynamic range and electronic image stabilization help contribute to the camera's high video quality
  • Delivers multiple, individually configurable video streams in H.264 and motion JPEG at full frame rate in all resolutions up to D1 (720x480 in 60 Hz, 720x576 in 50 Hz). H.264 greatly optimizes bandwidth and storage without compromising image quality
  • The IP66 and NEMA 4X-rated AXIS P5532-E provides cost-efficient installation since no external housing is required
  • AXIS P5532-E is powered with high Power over Ethernet, which makes installation easy since only one cable is needed for carrying power, video and PTZ commands
  • A high PoE midspan is supplied with the camera
  • The camera also supports edge storage with a built-in SD/SDHC memory card slot
  • Pan/tilt/zoom functionalities - limited guard tour, control queue, on-screen directional indicator
  • Built-in SD/SDHC memory card slot
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis Communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items