0313-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0313-002 | Network Camera, PTZ Dome, Pan/Tilt Zoom, Day/Night, Indoor, H.264/MPEG4/MJPEG, 1280 x 720 Resolution, F1.6 to 2.8 Autofocus 4.7 to 84.6 MM Lens, 256 MB RAM, PoE

  • Manufacturer # 0313-002
  • Anixter #408188
Compression Type: H.264
Environment: INDOOR
Form Factor: MINIDOME
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

HDTV 720p compliant PTZ camera with 18x optical zoom for indoor use. HDTV 720p @ 25 fps (1280x720) in H.264 and Motion JPEG, Day & Night, two-way audio, I/O, IP51. Includes HiPoE midspan, smoked and clear dome covers and mounting kit for hard and drop ceilings

Features
  • Reliable Indoor Surveillance
  • Advanced Pan/Tilt/Zoom Capabilities
  • Multi-View Streaming Capabilities
  • Power Over Ethernet for Easy Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items