Select Country and Language Europe, Middle East & Africa / English
Change Country
0313-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0313-041 | P5534 Series PTZ Network Dome Camera With 18x Zoom, 1.3 MP, HDTV 720p 1280 X 720, 4.7 - 84.6 mm Auto-Focus Lens, 30/25 fps, PoE, Day/Night, 1/3 Inch Progressive Scan CCD Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, T95A10 Kit

  • Manufacturer # 0313-041
  • Anixter #414791
Compression Type: H.264
Environment: INDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Bundle with unit of AXIS 5534 50 Hz and 1 unit of AXIS T95A10 housing. Camera is delivered pre-mounted in the outdoor IP66 rated housing. Includes clear and smoked bubble. 24 V AC input. (Recommended power supply PS24). HDTV 720p compliant PTZ camera w ith 18x optical zoom. HDTV 720p @ 25/30 fps (1280x720) in H.264 and Motion JPEG, Day & Night. Mounting bracket not included.

Features
  • IP51-rated protection against dust and dripping water
  • 18x optical zoom; Advanced gatekeeper functionality
  • HDTV-quality for demanding indoor surveillance
  • Advanced pan/tilt/zoom capabilities
  • Power over Ethernet for easy installations
  • Two-waydio and audio detection
  • Four configurable inputs/outputs for connection to external devices such as sensors and relays
  • Built-in SD/SDHC memory card slot
  • E-flip functionality
  • Network security using multi-level password protection, IP address ftering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Image settings - compression, color, brightness, sharpness, white balance, exposure control, exposure zones, backlight compensation, fine tuning of behavior at low light, wide dynamic range (WDR), text and image overlay, 3D pri vacy mask, rotation, manual shutter time, image freeze on PTZ
  • Intelligent video - video motion detection, audio detection, advanced gatekeeper, AXIS camera application platform enabling installation of additional applications
  • Event actions - file upload - FTP, HTTP, network share and email notification: email, HTTP and TCP video and audio recording to edge storage, pre- and post-alarm video buffering, external output activation, play audio clip
  • Included accessories - AXIS T8123 high PoE midspa n 1-port, mounting kit for hard and drop ceilings, smoked dome cover, installation guide, installation and management software CD, windows decoder 1-user license
  • Connectors - RJ45 for 10BASE-T/100BASE-TX PoE multi-connector (cable not included) for p ower in, 4 configurable alarm inputs/outputs, mic in, line mono input, line mono output to active speaker
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items