Select Country and Language Europe, Middle East & Africa / English
Change Country
0315-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0315-002 | P5534-E Series Outdoor-Ready Network Dome Camera With 18x Zoom, 1.3 MP, HDTV 720p 1280 X 720, 4.7 - 84.6 mm Auto-Focus Lens, 30/25 fps, PoE, Day/Night, 1/3 Inch Progressive Scan CCD Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG, EUR And UK Version

  • Manufacturer # 0315-002
  • Anixter #421822-D
Compression Type: H.264
Environment: INDOOR
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

HDTV 720p compliant outdoor-ready, PTZ camera with 18x optical zoom. HDTV 720p @ 25 fps (1280x720) in H.264 and Motion JPEG, Day & Night, IP66 and NEMA 4X classification. Advanced Gatekeeper. Includes High PoE 30 W midspan, smoked and clear dome. Mount ing brackets are not included.

Features
  • Outdoor-ready: IP66- and NEMA 4X-rated
  • 18x optical zoom; Advanced gatekeeper functionality
  • HDTV-quality for demanding outdoor surveillance
  • Exceptional zoom
  • Wide operating temperatures
  • Power over Ethernet for easy installations
  • Built-in DHC memory card slot
  • E-flip functionality
  • Network security using multi-level password protection, IP address filtering, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth or streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to IP version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS media control SDK; Flash memory for upload of embedded applications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Video streaming - multiple, individually configurable streams in H.264 and motion JPEG controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - Wide Dynamic Range (WDR), manual shutter time, compression, color, brightness, sharpness, white balance, exposure control, exposure zones, backlight compensation, fine tuning of behavior at low light, rot ation, text and image overlay, 3D privacy mask, image freeze on PTZ
  • Intelligent video - video motion detection, advanced gatekeeper AXIS camera application platform enabling installation of additional application
  • Event actions - file upload: FTP, HTTP, network share and email notification: email, HTTP and TCP PTZ preset, video recording to edge storage pre- and post-alarm video buffering
  • Included accessories - AXIS T8123 high PoE midspan 1-port, IP66-rated RJ45 connector kit, smoked dome cover , installation guide, installation and management software CD, windows decoder 1-user license
  • Connectors - RJ45 for 10BASE-T/100BASE-TX PoE; IP66-rated RJ45 connector kit included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items