0315-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0315-002 | Network Camera, PTZ Dome, Day/Night, Outdoor, H.264/MPEG4/MJPEG, 1280 x 720 Resolution, F1.6 to 2.8 Autofocus 4.7 to 84.6 MM Lens, 256 MB RAM, PoE

  • Manufacturer # 0315-002 | P5534-E
  • Anixter #421822
Compression Type: H.264
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

HDTV 720p compliant outdoor-ready, PTZ camera with 18x optical zoom. HDTV 720p @ 25 fps (1280x720) in H.264 and Motion JPEG, Day & Night, IP66 and NEMA 4X classification. Advanced Gatekeeper. Includes High PoE 30 W midspan, smoked and clear dome. Mount ing brackets are not included.

Features
  • HDTV Quality for Demanding Indoor Surveillance
  • Compliance with SMPTE Standards
  • Advanced Pan/Tilt/Zoom Capabilities
  • Power Over Ethernet for Easy Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items