Select Country and Language Europe, Middle East & Africa / English
Change Country
0317-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0317-002 | Q6032-E Series PTZ Network Dome Camera, 736 X 576, 3.3 - 119 mm Auto-Focus Lens, 30/25 fps, PoE, Day/Night, 1/4 ExView HAD Progressive Scan CCD Sensor, Video: H.264 (MPEG-4 Part 10/AVC), MJPEG

  • Manufacturer # 0317-002 | Q6032-E
  • Anixter #395254
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Outdoor-ready, IP66 and NEMA4X-rated, PTZ Dome camera with 35x optical zoom. Arctic Temperature Control enables operation and start up from -40 C to +50 C. WDR, EIS. Auto Day/Night mode down to 0.5 Lux in color and 0.008 in night mode. Continuous 360 º rotation and 220º tilt with E-flip. Progressive scan 4CIF resolution @ 25 fps in H.264 and Motion JPEG. Auto-tracking. Power through High PoE only. Includes smoked and clear transparent bubble and High PoE midspan. No mounting bracket included (sever al different available as accessories).

Features
  • Extended D1, Day/Night and H.264; 36x optical zoom and 12x digital zoom, total 432x zoom
  • Outdoor-ready with arctic temperature control; Active gatekeeper and tour recording
  • High Power over Ethernet; Demanding outdoor video surveillance
  • Reliable peration in extreme climates
  • Precise pan/tilt performance and high zoom
  • Multiple, individually configurable H.264 and motion JPEG video streams
  • Edge storage with a built-in SD/SDHC/SDXC memory card slot
  • Day and night functionality, progressivscan, wide dynamic range, electronic image stabilization, and E-flip
  • Advanced security and network management
  • Open Application Programming Interface (API) for software integration, including the ONVIF specification avaiable at www.onvif.org, including VAPIX and AXIS Camera Application Platform from Axis Communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Video streaming - multiple, individually configurable streams in H.264 and motion JPEG Controllable frame rate and bandwidth VBR/CBR H.264
  • Image settings - Wide Dynamic Range (WDR), Electronic Image Stabilization (EIS), manual shutter time, compression, color, brightness, sharpness, white balance, exposure control, exposure zones, backlight comp ensation, fine tuning of behavior at low light, rotation, text and image overlay, 32 individual 3D privacy masks, image freeze on PTZ
  • Intelligent video - video motion detection, autotracking, active gatekeeper, AXIS camera application platform
  • Event triggers - video motion detection, autotracking, AXIS camera application platform, PTZ preset, temperature, memory card full
  • Event actions - file upload: FTP, HTTP, network share and email notification: email, HTTP and TCP PTZ preset, guard tour, v ideo recording to edge storage, autotracking, Day/Night mode pre- and post-alarm video buffering
  • Data streaming - event data; Installation aid - pixel counter; Connectors RJ45 for 10BASE-T/100BASE-TX PoE RJ45 IP66-rated push-pull connector included
  • Edge storage - support for recording to network share (network attached storage or file server)
  • Pan/tilt/zoom functionalities - tour recording, guard tour, control queue, on-screen directional indicator
  • Included accessories - AXIS T8124 High PoE midspan 1-port, RJ45 IP66-rated pushpull connector, sunshield, installation guide, installation and management software CD, windows decoder 1-user license
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items