Select Country and Language Europe, Middle East & Africa / English
Change Country
0319-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0319-002 | P7701 1-Channel Video Decoder, Panel Mount

  • Manufacturer # 0319-002
  • Anixter #413365
PoE: NO
Description

1 channel network video decoder. Decodes H.264 and MPEG-4 Part 2 in max. D1 resolution at 30/25 (NTSC/PAL) fps and 720p in Motion JPEG. Decodes AAC, G726 and G.711 audio streams in mono. Supports video source sequencing. Power over Ethernet enabled. Includes power supply.

Features
  • Decodes H.264, MPEG-4 and motion JPEG
  • Digital or analog video output
  • Sequence mode and auto-connect on alarm
  • High-quality audio
  • Power over Ethernet
  • Simple monitoring solution for Axis network video products
  • Full frame rate video decoding of H.264, MPEG-4 and motion JPEG
  • Alarm-triggered video and high-quality audio
  • Included accessories - Power supply, mounting and connector kits, installation guide, CD with installation and management tools, software and user's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items