0321-002 - AXIS COMMUNICATIONS - Network I/O | Anixter
0321-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0321-002 | Network I/O Audio Module, 20 to 24V AC, 8 to 34V DC, 82W, 13.7 VA, RJ45 Terminal Block Connector, 64 MB RAM, 128 MB Flash, 3.9" Width x 4.6" Height

  • Manufacturer # 0321-002
  • Anixter #404618
Lens Mount: CS
Description

Network I/O and audio module. Eight digital ports configurable as inputs or outputs. Two-way audio configurable to simplex, half or full duplex. Built-in pre-amp, phantom power and gain control for a balanced microphone. Line and speaker output. Serial port RS-232/422/485. Power over Ethernet enabled. Includes power supply.

Features
  • Eight configurable digital I/O ports
  • Enhances video surveillance systems with additional I/O and superb audio quality
  • Superb audio quality
  • Speaker output
  • Balanced microphone support
  • Power over Ethernet
  • Control over legacy equipment
  • Included accessories - power supply, mounting and connector kits, installation guide, installation and management software CD, 1x windows decoder user license
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items