Select Country and Language Europe, Middle East & Africa / English
Change Country
0324-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0324-001 | HDTV, Day/Night, fixed camera with vari-focal 3-8 mm DC-iris lens and remote back focus. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at 30 fps. WDR. Video motion detection and active tampering alar m.

  • Manufacturer # 0324-001 | P1344
  • Anixter #402499
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS P1344 Network Camera provides superb video quality in HDTV 720p/1MP resolution, wide dynamic range and multiple H.264 and Motion JPEG streams, in full frame rate or individually configured. The camera features Day/Night functionality, remote back focus and digital PTZ. Includes two-way audio, Power over Ethernet and an SD/SDHC card slot for optional storage.

Must be a reseller to purchase this product.


This part is discontinued by supplier with no suggested replacement.

Features
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
Specifications
  • Network Camera
  • Body Construction: Metal (Zinc)
  • Color: White
  • Sensor Type: 1/4 Progressive Scan RGB CMOS
  • Pixel: 1 Megapixel/HDTV 720p
  • Lens: 3 - 8 mm, Vari-focal, F1.2, DC-Iris
  • View Angle: 66 to 27 Degree Horizontal
  • Picture Resolution: 1280 X 800 (1 MP) To 160 X 90
  • Electronic Shutter: 1/24500 to 1/6 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC), Motion JPEG
  • Frame Rate: 30 fps
  • Input/Output: Built-In Microphone
  • Audio Compression Format: AAC LC 8/16 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8 kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 0.3 Lux (Color); 0.05 Lux (Black/White)
  • Day/Night Mode: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, QoS Layer 3 DiffServ, FTP, SMTP, Bonjour, UPnP, SNMPv1/v2c/v3(MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Local Memory: 128 MB, 128 MB Flash
  • Power Source: 8 - 20 Volt DC
  • Power Consumption: Maximum 6.4 Watt, PoE Class 2
  • Dimensions: 6.0 Inch Length x 1.8 Inch Width (Only Camera)
  • Weight: 620 g
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Environmental: 20 - 80% Relative Humidity (Non-Condensing)
  • Interface Support: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform From Axis Communications; ONVIF, AXIS Video Hosting System (AVHS) With One-Click Camera Connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items