Select Country and Language Europe, Middle East & Africa / English
Change Country
0325-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0325-021 | AXIS P3344-VE 6mm in 4-pack. Cannot be sold separately as single packs. Clear transparent cover only.

  • Manufacturer # 0325-021 | P3344-VE6MM 4PK
  • Anixter #402985
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS P3344-VE 6mm in 4-pack. Cannot be sold separately as single packs. Clear transparent cover only. AXIS P3344-VE 6mm Network Camera 4 pack/bulk Clear is a vandal-resistant, outdoor-ready fixed dome offering superb video quality in HDTV 720p/1MP reso lution, multiple H.264 and Motion JPEG streams, Day/Night functionality, remote focus and zoom.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Superb video including HDTV quality
  • Easy installation with remote focus and zoom
  • P-Iris control
  • Digital PTZ
  • Multiple H.264 and Motion JPEG video streams
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items