Select Country and Language Europe, Middle East & Africa / English
Change Country
0326-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0326-031 | P3344 6mm Fixed Dome Network Camera 10 pack/bulk Smoked

  • Manufacturer # 0326-031 | P3344
  • Anixter #402961
Compression Type: H.264
Dome Color: SMOKED
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

AXIS P3344 6mm in 10-pack. Cannot be sold separately as single packs. Smoked transparent cover only. AXIS P3344 6mm Fixed Dome Network Camera 10 pack/bulk Smoked offers superb video quality in HDTV 720p/1MP resolution, multiple H.264 and Motion JPEG st reams, Day/Night functionality and remote focus and zoom.

Features
  • Superb video including HDTV quality
  • Easy installation with remote focus and zoom
  • P-Iris control
  • Digital PTZ
  • Multiple H.264 and Motion JPEG video streams
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items