Select Country and Language Europe, Middle East & Africa / English
Change Country
0328-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0328-021 | P1346 Network Camera 10 pack

  • Manufacturer # 0328-021
  • Anixter #402500-10PK
Compression Type: H.264
Environment: INDOOR
Lens Type: VARIABLE
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS P1346 in 10-pack. Cannot be sold separately as single packs. No power supplies. AXIS P1346 Network Camera 10-Pack provides superb video quality in HDTV 1080p or 3-megapixel resolution. The camera enables multiple, individually configurable streams in H.264/Motion JPEG and features Day/Night functionality, P-Iris for optimal image clarity, remote back focus, digital PTZ including multi-view streaming, audio, Power over Ethernet and an SD/SDHC card slot.

Features
  • Superb video quality including HDTV quality
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Easy installation with focus assistant, remote back focus and pixel counter
Specifications
  • Indoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items