Select Country and Language Europe, Middle East & Africa / English
Change Country
0329-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0329-001 | M1103 2.8MM SVGA Camera with Fixed, 2.8MM, CS-mount Lens. Max SVGA At 30 fps. Power over Ethernet. Midspan not Included.

  • Manufacturer # 0329-001 | M1103 2.8MM
  • Anixter #418107
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M1103 Network Camera with CS-mount, fixed focal lens provides excellent image quality in SVGA resolution. The compactly designed camera offers multiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage effi ciency. It features Power over Ethernet, digital PTZ, a pixel counter to verify that the required pixel resolution is met, and video motion detection and tampering alarm. It is ideal for securing retail stores, banks and other office buildings.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Multiple H.264 streams
  • Fixed camera supporting CS-mount lenses, with very compact design
  • Power over Ethernet
  • Pixel counter
Specifications
  • SVGA Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items