Select Country and Language Europe, Middle East & Africa / English
Change Country
0331-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0331-002 | Q6034 50 HZ PTZ 720P CAMERA 18X ZOOM, H.264 / M-JPEG HIGH POE INCLUDED

  • Manufacturer # 0331-002 | Q6034 50 HZ
  • Anixter #419676
Compression Type: MPEG4
Dome Color: CLEAR
Environment: INDOOR
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

HDTV 720p compliant high speed PTZ Dome camera with 18x optical zoom for indoor use. HDTV 720p @ 25 fps (1280x720) in H.264 and Motion JPEG, Day & Night, two-way audio, I/O, IP52. Includes Hi PoE midspan, smoked and clear dome covers and mounting kit f or hard and drop ceilings.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items