Select Country and Language Europe, Middle East & Africa / English
Change Country
0332-011 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0332-011 | Q8108-R NVR 8-Channel Network Video Recorder, 1 GB SODIMM DDR2 RAM, 1.1 GHz Intel Atom Z5 series CPU Processor

  • Manufacturer # 0332-011
  • Anixter #404774
Capacity: 8 CHANNEL
Duty Rating: HEAVY
Environment Type: INDOOR
Mounting Type: STANDARD
Recorder Type: DIGITAL
Features
  • Rugged design
  • Easy installation
  • 8-port PoE switch
  • Battery back-up
  • Outstanding recording performance
  • Reliable operation
  • Intelligent capabilities such as video motion detection and detection of camera tampering attempts like blocking or spray-painting
  • Integrated NTP server for camera time synchronization
  • 2 high speed USB ports for connection of external devices
  • Powerful management tool for NVR configuration and upgrade
  • Supports connected Axis video product resolutions
  • Recording frame rate - supports connected Axis video product frame rates
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items