Select Country and Language Europe, Middle East & Africa / English
Change Country
0332-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0332-031 | Q8108-R 8-CHANNEL NVR INC8-PORT PoE SWITCH, HDTV FOR MOBILE APPS

  • Manufacturer # 0332-031 | Q8108-R
  • Anixter #418242
Audio: NO
Capacity: 8 CHANNEL
Mount Type: RACK
Type: NVR
Description

AXIS Q8108-R is an 8-channel network video recorder developed to withstand shocks, vibrations and temperature fluctuations in public and commercial transportation applications.



Must be a reseller to purchase this product

This part is discontinuy supplier with no suggested replacement.

Features
  • Rugged design
  • Easy and reliable installation
  • Power management
  • Support for HDTV and H.264
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items