Select Country and Language Europe, Middle East & Africa / English
Change Country
0335-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0335-001 | Q1910-E Outdoor-ready Thermal Network Camera, IP66-rated, 160x128, 8.33 fps and 17º Angle of View. Supports ONVIF, PT Heads, H.264, Audio, Local Storage, I/O, PoE, Tampering Alarm, Motion Detection and Camera Application Platform

  • Manufacturer # 0335-001 | Q1910-E
  • Anixter #413364
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 160 X 128
Signal Process: IP
Description

AXIS Q1910-E Thermal Network Camera is an outdoor-ready camera with 160 x128 resolution, 8.33 fps, 17 angle of view, ONVIF, H.264, audio, PoE and VMD.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Thermal imaging for IP-Surveillance
  • Outdoor-ready model with window heater
  • Power over Ethernet
  • Multiple H.264 streams with individual palettes
  • Intelligent video capabilities
Specifications
  • Thermal Network Cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items